Caps, BASIK™, MicroSolv
PE, White Silicone Rubber / Natural PTFE, 11 mm, Blue, Snap cap
Catalog # 97055-016
Supplier: MicroSolv Technology Corp
: 9502C-E-15B
Jump to:
Product Details & Documents
For use with 12 x 32 mm autosampler vials.
Specifications
- Cap Size:11 mm
- Cap type:Snap cap
- Septum:White Silicone Rubber / Natural PTFE
- Material:PE
- Cap color:Blue



