Order Entry
Canada
Orders LinkContactUsLinkComponent
Headspace Caps, MicroSolv

Headspace Caps, MicroSolv

Crimp Cap, 20 mm, 10 mm Hole, Aluminum, Silicone/PTFE White/White 45° Shore A, 3.0 mm, Silver
Catalog # 97054-954
Supplier #:  95025-08-1S
Headspace Caps, MicroSolv
Catalog # 97054-954
Headspace Caps, MicroSolv
Headspace Caps, MicroSolv

Crimp Cap, 20 mm, 10 mm Hole, Aluminum, Silicone/PTFE White/White 45° Shore A, 3.0 mm, Silver

Price
$128.54
Log in for availability
Pack of 100
Minimum order quantity is 1
Product Details & Documents

MicroSolv™ headspace caps are available as magnetic and with 4 different septa types to meet needs.

The screw cap eliminates the need for heavy crimping tools and assures that the vials are sealed perfectly every time. The design saves time and money, and ensures a good head space analysis.

Specifications
  • Septum:
    Silicone/PTFE White/White 45° Shore A, 3.0 mm
  • Color:
    Silver
  • Description:
    Crimp Cap
  • Material:
    Aluminum
  • Size:
    20 mm, 10 mm Hole
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.