Headspace Caps, MicroSolv
Magnetic Crimp Cap, 20 mm, 8 mm Hole, Aluminum, Transparent Silicone/Blue PTFE 45° Shore A, 3.0 mm, Gold
Catalog # 97054-946
Supplier: MicroSolv Technology Corp
Supplier #: 95025-04-4D
Jump to:
Product Details & Documents
MicroSolv™ headspace caps are available as magnetic and with 4 different septa types to meet needs.
The screw cap eliminates the need for heavy crimping tools and assures that the vials are sealed perfectly every time. The design saves time and money, and ensures a good head space analysis.
Specifications
- Septum:Transparent Silicone/Blue PTFE 45° Shore A, 3.0 mm
- Color:Gold
- Description:Magnetic Crimp Cap
- Material:Aluminum
- Size:20 mm, 8 mm Hole
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



