Order Entry
Canada
Orders LinkContactUsLinkComponent
Headspace Caps, MicroSolv

Headspace Caps, MicroSolv

Magnetic Crimp Cap, 20 mm, 5 mm Hole, Aluminum, Blue Silicone/Transparent PTFE 45° Shore A, 3.0 mm, Gold
Catalog # 97054-944
Supplier #:  95025-04-3D
Headspace Caps, MicroSolv
Catalog # 97054-944
Supplier:  
Headspace Caps, MicroSolv
Headspace Caps, MicroSolv

Magnetic Crimp Cap, 20 mm, 5 mm Hole, Aluminum, Blue Silicone/Transparent PTFE 45° Shore A, 3.0 mm, Gold

Discontinued
Product Details & Documents

MicroSolv™ headspace caps are available as magnetic and with 4 different septa types to meet needs.

The screw cap eliminates the need for heavy crimping tools and assures that the vials are sealed perfectly every time. The design saves time and money, and ensures a good head space analysis.

Specifications
  • Septum:
    Blue Silicone/Transparent PTFE 45° Shore A, 3.0 mm
  • Color:
    Gold
  • Description:
    Magnetic Crimp Cap
  • Material:
    Aluminum
  • Size:
    20 mm, 5 mm Hole
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.