Headspace Caps, MicroSolv
Safety Crimp Cap, 20 mm, 10 mm Hole, Aluminum, Grey Butyl Rubber 50° Shore A, 3.0 mm, Silver
Catalog # 97054-938
Supplier: MicroSolv Technology Corp
: 95025-02-2S
Jump to:
Product Details & Documents
MicroSolv™ headspace caps are available as magnetic and with 4 different septa types to meet needs.
The screw cap eliminates the need for heavy crimping tools and assures that the vials are sealed perfectly every time. The design saves time and money, and ensures a good head space analysis.
Specifications
- Septum:Grey Butyl Rubber 50° Shore A, 3.0 mm
- Color:Silver
- Description:Safety Crimp Cap
- Material:Aluminum
- Size:20 mm, 10 mm Hole



