Solid Polyethylene Acid Cabinets, Justrite®
Acids stand-alone cabinet, 2 door, stand alone, 36× 2½ L bottles, Polyethylene
Catalog # 97048-668
Supplier: Justrite
Supplier #: 24015
Jump to:
Product Details & Documents
These solid wall high density polyethylene cabinets have excellent chemical resistance to handle the most corrosive chemicals.
- Sturdy, smooth construction in an attractive design
- Suitable for highly aggressive liquids - no metal parts to corrode
- Three-point door latch on larger units offer secure closure
- Toe kick on undercounter model allows user to stand closer to counter - less leaning, better ergonomics
They are 100% poly welded with no metal parts, they include a external 2" NPT vent/exhaust connections and have padlockable hasps for security. White.
Documents
97048-664
Images 360
Justrite Laboratory Safety Brochure
Product Literature
Specifications
- Capacity:2 door, stand alone, 36× 2½ L bottles
- Description:Acids stand-alone cabinet
- Material:Polyethylene
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



