ScienceLine pH Combination Electrodes, SI Analytics
Electrode, H 63, pH glass H, 12 mm, 320 mm, Plug head, without cable, KCl 3 mol/L, Glass, +10...+100 °C, 0 - 14, Platinum
Catalog # 97042-200
Supplier #: 285100223
Jump to:
Discontinued
Product Details & Documents
pH combination electrodes are available with plug head and no cable or BNC plug and fixed cable of one meter length.
Ordering information: Connection cables for electrodes with plug heads are sold separately, contact your Avantor representative for more information.
Documents
Specifications
- Ø:12 mm
- Temperature range:+10...+100 °C
- Type:H 63
- Description:Electrode
- Length:320 mm
- Material:pH glass H
- pH range:0 - 14
- Body material:Glass
- Junction:Platinum
- Connector:Plug head, without cable
- Electrolyte:KCl 3 mol/L
- Cat. No.:97042-200
- Shape:Sphere, except type L 8280 (Dome)
- Reference system:Silamid®, except type N 6480 Eis (Ag/AgCl-reference system)



