Order Entry
Canada
Orders LinkContactUsLinkComponent
ScienceLine pH Combination Electrodes with Temperature Sensor, SI Analytics

ScienceLine pH Combination Electrodes with Temperature Sensor, SI Analytics

N 1052 A, 12 mm, 120 mm, 1 m (fixed length), DIN and 4 mm, KCl 3 mol/L, ‒5 ... +100 °C, 0 - 14
Catalog # 97042-062
ScienceLine pH Combination Electrodes with Temperature Sensor, SI Analytics
Catalog # 97042-062
Supplier:  
ScienceLine pH Combination Electrodes with Temperature Sensor, SI Analytics
ScienceLine pH Combination Electrodes with Temperature Sensor, SI Analytics

N 1052 A, 12 mm, 120 mm, 1 m (fixed length), DIN and 4 mm, KCl 3 mol/L, ‒5 ... +100 °C, 0 - 14

Discontinued
Product Details & Documents

These pH combination electrode have MMR tubes with a diameter of 3 mm and a length of 180 mm

They feature round bottom flask with NS 14.5 and NS 7.5 standard taper.

Specifications
  • Ø:
    12 mm
  • Temperature range:
    ‒5 ... +100 °C
  • Type:
    N 1052 A
  • Length:
    120 mm
  • pH range:
    0 - 14
  • Cable length:
    1 m (fixed length)
  • Connector:
    DIN and 4 mm
  • Electrolyte:
    KCl 3 mol/L
  • Thermistor:
    Pt 1000
  • Cat. No.:
    97042-062
  • Shape:
    Sphere
  • Reference system:
    Silamid®
  • Shaft material:
    Glass
  • Zero-point:
    pH 7.0 ± 0.3