ScienceLine pH Combination Electrodes, SI Analytics
Electrode, L 32, pH glass A, 12 mm, 120 mm, Plug head, without cable, KCl 3 mol/L, Plastic, –5...+50 °C, 1 - 13, Fiber
Catalog # 97041-958
Jump to:
Discontinued
Product Details & Documents
pH combination electrodes are available with plug head and no cable or BNC plug and fixed cable of one meter length.
Ordering information: Connection cables for electrodes with plug heads are sold separately, contact your Avantor representative for more information.
Documents
Spécifications
- Ø:12 mm
- Temperature range:–5...+50 °C
- Type:L 32
- Description:Electrode
- Length:120 mm
- Material:pH glass A
- pH range:1 - 13
- Body material:Plastic
- Junction:Fiber
- Connector:Plug head, without cable
- Electrolyte:KCl 3 mol/L
- Cat. No.:97041-958
- Shape:Sphere, except type L 8280 (Dome)
- Reference system:Silamid®, except type N 6480 Eis (Ag/AgCl-reference system)
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



