Order Entry
Canada
Orders LinkContactUsLinkComponent
Alpha Refrigerated Circulators, Lauda-Brinkmann

Alpha Refrigerated Circulators, Lauda-Brinkmann

RA12, –25...+100 °C, 115 V, 60 Hz, 0.325 Kw, 1.15 kW
Catalog # 97039-890
Supplier:   Lauda-Brinkmann
Supplier #:  L000651
Alpha Refrigerated Circulators, Lauda-Brinkmann
Catalog # 97039-890
Supplier:  Lauda-Brinkmann
Alpha Refrigerated Circulators, Lauda-Brinkmann
Alpha Refrigerated Circulators, Lauda-Brinkmann

RA12, –25...+100 °C, 115 V, 60 Hz, 0.325 Kw, 1.15 kW

Price
$17,582.62
Log in for availability
Each
Product Details & Documents

The Lauda-Brinkmann Alpha heating and cooling circulators provide a temperature range from -25 to 100 °C, depending on the exact model. This temperature range was selected with a focus of addressing most of the common temperature control applications within the laboratory. This entry level equipment range is made possible by minimizing any unnecessary features, with the focus on reliability and user-friendliness.

The Alpha heating and cooling circulators are suitable for operation with non-flammable liquids (water, water/glycol) and for both internal and external temperature control tasks. A one point calibration of the thermostats can be carried out by the user. Stainless steel bath.

Documents

Specifications
  • Model:
    RA12
  • Temperature range:
    –25...+100 °C
  • Heating power:
    1.15 kW
  • Electrical:
    115 V, 60 Hz
  • Cooling capacity:
    0.325 Kw
  • Cat. No.:
    97039-890
  • Pump flow rate:
    15 L/min. (Max.)
  • Pump pressure:
    .2 Bar (Max.)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.