Alpha Heating Circulators, Lauda-Brinkmann
A 24, 25...100 °C, 115 V, 60 Hz, 0, 1.15kW
Catalog # 97039-886
Supplier: Lauda-Brinkmann
Supplier #: L000633
Jump to:
Product Details & Documents
The LAUDA Alpha heating and cooling circulators provide a temperature range from -25 to 100 °C, depending on the exact model
The Alpha heating and cooling circulators are suitable for operation with non-flammable liquids (water, water/glycol) and for both internal and external temperature control tasks. A one point calibration of the thermostats can be carried out by the user. Stainless steel bath.
This temperature range was selected with a focus of addressing most of the common temperature control applications within the laboratory. This entry level equipment range is made possible by minimizing any unnecessary features, with the focus on reliability and user-friendliness.
Documents
Alpha
Manual
LAUDA_Alpha_Products_Brochure
Product Literature
Specifications
- Model:A 24
- Temperature range:25...100 °C
- Heating power:1.15kW
- Electrical:115 V, 60 Hz
- Cooling capacity:0
- Cat. No.:97039-886
- Pump flow rate:15 L/min. (Max.)
- Pump pressure:.2 Bar (Max.)



