Order Entry
Canada
Orders LinkContactUsLinkComponent
Alpha Heating Circulators, Lauda-Brinkmann

Alpha Heating Circulators, Lauda-Brinkmann

A 6, 25...100 °C, 115 V, 60 Hz, 0, 1.15kW
Catalog # 97039-882
Supplier:   Lauda-Brinkmann
Supplier #:  L000631
Alpha Heating Circulators, Lauda-Brinkmann
Catalog # 97039-882
Supplier:  Lauda-Brinkmann
Alpha Heating Circulators, Lauda-Brinkmann
Alpha Heating Circulators, Lauda-Brinkmann

A 6, 25...100 °C, 115 V, 60 Hz, 0, 1.15kW

Price
$7,523.22
Log in for availability
Each
Product Details & Documents

The LAUDA Alpha heating and cooling circulators provide a temperature range from -25 to 100 °C, depending on the exact model

The Alpha heating and cooling circulators are suitable for operation with non-flammable liquids (water, water/glycol) and for both internal and external temperature control tasks. A one point calibration of the thermostats can be carried out by the user. Stainless steel bath.

This temperature range was selected with a focus of addressing most of the common temperature control applications within the laboratory.   This entry level equipment range is made possible by minimizing any unnecessary features, with the focus on reliability and user-friendliness.

Documents

Specifications
  • Model:
    A 6
  • Temperature range:
    25...100 °C
  • Heating power:
    1.15kW
  • Electrical:
    115 V, 60 Hz
  • Cooling capacity:
    0
  • Cat. No.:
    97039-882
  • Pump flow rate:
    15 L/min. (Max.)
  • Pump pressure:
    .2 Bar (Max.)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.