Mobile Equipment Table, Labconco®
Mobile equipment table, 28¼ - 35¼", 48×30"
Catalog # 97025-418
Supplier: Labconco
Supplier #: 3819100
Jump to:
Product Details & Documents
Mobile equipment table may be used to transport heavy equipment and to provide auxiliary bench space.
- 5" diameter non-marking polyurethane casters with toe locks have bearings for quiet operation
- Supports loads up to 800 pounds
With height adjustments from 28.75" to 35.75", it may be raised to the same height as most laboratory countertops. Solid epoxy 1.25" thick × 30" deep work surface and epoxy-coated 1.75" square tubular steel frame.
Specifications
- Description:Mobile equipment table
- Height:28¼ - 35¼"
- W×D:48×30"



