Adjustable - Height Worktable with Hand Crank, Production Basics
Hand-crank adjustable table, 1000 lbs., ¹/₄", 30 - 42", 72×36"
Catalog # 97010-020
Supplier: Production Basics
Supplier #: 2411
Adjustable - Height Worktable with Hand Crank, Production Basics
Catalog # 97010-020
Supplier: Production Basics
Jump to:
Product Details & Documents
Four-post worktable features easy work surface height adjustment from 76.2 to 106.7 cm (30 to 42").
- Hand crank allows precise positioning of work surface height to accommodate multiple operators
- Excellent stability
Standard models include blue 12- and 14-gauge steel frame with white industrial-grade laminate surface or gray ESD static dissipative laminate surface.
Ordering information: Shipped assembled. To order uprights, accessories, or frames and work surfaces in available colors and materials, contact your Avantor representative. Additional frame colors include black, gray, light neutral, and white; laminate colors include almond, gray, ESD beige, and ESD white.
Delivery information: Includes standard ground bolt and wire.
Specifications
- Capacity:1000 lbs.
- Description:Hand-crank adjustable table
- Height:30 - 42"
- W×D:72×36"
- Top thickness:¹/₄"



