Order Entry
Canada
Orders LinkContactUsLinkComponent
Temperature Chart Recorders, Dickson®

Temperature Chart Recorders, Dickson®

Recorder with Digital Display, –30...50 °C (–22...122 °F)
Catalog # 97006-910
Supplier:   Dickson
Supplier #:  SL4350
Temperature Chart Recorders, Dickson®
Catalog # 97006-910
Supplier:  Dickson
Temperature Chart Recorders, Dickson®
Temperature Chart Recorders, Dickson®

Recorder with Digital Display, –30...50 °C (–22...122 °F)

Price
$955.18
Log in for availability
Each
Product Details & Documents

Recorders are ideal for monitoring long-term temperature trends in areas where proper temperatures are critical to product stability.

  • Cord-free, portable, and easy to use
  • Recorders can be placed directly in an environment that needs to be monitored, and mounted on a desk or wall
  • Feature spiral-wound bimetallic strip transducer, hinged door, built-in slot for optional tie-down cable and lock, battery door
  • Durable, corrosion-resistant black ABS and polycarbonate enclosure
  • Recorders come with or without digital LCD, and can be set to 7-day or 24-hour recording times
  • °C/°F switchable

Designed for use in blood banks, laboratories, storage areas, refrigerators, or freezers.

Average response time: 11 min. to move 63% of full scale

Certifications: A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology. CE marked. IP21 rated.

Ordering information: Each recorder comes with a AA alkaline battery and a red pen. Charts must be purchased separately.

Services: VWRCATALYST™ offers validation services including IQ, OQ, and PQ protocol development and execution, as well as asset management and calibration services (US only); call 888-793-2300 for more details.

Documents

Specifications
  • Temperature range:
    –30...50 °C (–22...122 °F)
  • Description:
    Recorder with Digital Display
  • Cat. No.:
    97006-910
  • Accuracy:
    Pen: ±2% of full scale
    Display: ±2°C (±3.6°F)
  • Battery life:
    3 years
  • Dimensions:
    13.2H x 13.2W x 6.1D cm (53/16 x 53/16 x 213/32")
  • Chart size:
    10.2 cm (4") dia.
  • Weight:
    295 g (10.4 oz.)
  • Display:
    4.6H x 1.6W cm (113/16 x 5/8")
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Red Pens
    Red Pens
    61280-132
    Log in for availability
    Pack of 6 - $244.14

Product Information

  • Catalog #
    Availability
    Price
  • NIST Traceable Calibration 1-Point Service
    NIST Traceable Calibration 1-Point Service
    13450-754
    Log in for availability
    Each - $291.26

Product Information

  • Catalog #
    Availability
    Price
  • NIST & A2LA Traceable Calibration 3-Point Service
    NIST & A2LA Traceable Calibration 3-Point Service
    13450-756
    Log in for availability
    Each - $848.52