Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Polypropylene Buckets, Contec®

PP bucket, Red, 24.6 L (6.5 gal.)
Catalog # 94025-808
Supplier:   CONTEC, INC. MX
 :  UBKT0002
Polypropylene Buckets, Contec®
Catalog # 94025-808
Supplier:  CONTEC, INC. MX
Polypropylene Buckets, Contec®
Polypropylene Buckets, Contec®

PP bucket, Red, 24.6 L (6.5 gal.)

Price
$134.16
New Customer Promotional Price
Log in for availability
Each
Product Details & Documents

Contec® bucket systems are available in a variety of size options for small and large critical environments. Replacement buckets are available for the polypropylene and stainless systems.

  • Replacement buckets for polypropylene and stainless bucket systems
  • For use with 3.9, 5, 6.5, and 7 gal. bucket systems
  • Autoclavable
  • Available in a variety of colors

These buckets are autoclavable and work with a variety of disinfectants and solvents. Wringer options are available based on bucket size.

Specifications
  • Capacity:
    24.6 L (6.5 gal.)
  • Color:
    Red
  • Description:
    PP bucket
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel drip cap for use with 20 L (5.28 gal.) buckets
    Stainless steel drip cap for use with 20 L (5.28 gal.) buckets
    10816-270
    Log in for availability
    Each - $88.58

Product Information

  • Catalog #
    Color
    Capacity
    Availability
    Price
  • Irradiated bucket liners
    Irradiated bucket liners
    89237-612
    Transparent
    20 - 27 L
    Log in for availability
    Case of 40 - $479.88

Product Information

  • Catalog #
    Material
    For Use With
    Availability
    Price
  • Flat Mop Wringer
    Flat Mop Wringer
    89198-854
    PP
    VertiKlean® MAX™ and QuickTask™ Mops (25 l (6.5 gal.) Buckets)
    Log in for availability
    Case of 1 - $130.72