Order Entry
Canada
Orders LinkContactUsLinkComponent
Polypropylene Buckets, Contec®

Polypropylene Buckets, Contec®

PP bucket, Blue, 24.6 L (6.5 gal.)
Catalog # 94025-806
Supplier:   CONTEC, INC. MX
Supplier #:  UBKT0001
Polypropylene Buckets, Contec®
Catalog # 94025-806
Supplier:  CONTEC, INC. MX
Polypropylene Buckets, Contec®
Polypropylene Buckets, Contec®

PP bucket, Blue, 24.6 L (6.5 gal.)

Price
$134.16
New Customer Promotional Price
Log in for availability
Each
Product Details & Documents

Contec® bucket systems are available in a variety of size options for small and large critical environments. Replacement buckets are available for the polypropylene and stainless systems.

  • Replacement buckets for polypropylene and stainless bucket systems
  • For use with 3.9, 5, 6.5, and 7 gal. bucket systems
  • Autoclavable
  • Available in a variety of colors

These buckets are autoclavable and work with a variety of disinfectants and solvents. Wringer options are available based on bucket size.

Specifications
  • Capacity:
    24.6 L (6.5 gal.)
  • Color:
    Blue
  • Description:
    PP bucket
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel drip cap for use with 20 L (5.28 gal.) buckets
    Stainless steel drip cap for use with 20 L (5.28 gal.) buckets
    10816-270
    Log in for availability
    Each - $88.58

Product Information

  • Catalog #
    Color
    Capacity
    Availability
    Price
  • Irradiated bucket liners
    Irradiated bucket liners
    89237-612
    Transparent
    20 - 27 L
    Log in for availability
    Case of 40 - $479.88

Product Information

  • Catalog #
    Material
    For Use With
    Availability
    Price
  • Flat Mop Wringer
    Flat Mop Wringer
    89198-854
    PP
    VertiKlean® MAX™ and QuickTask™ Mops (25 l (6.5 gal.) Buckets)
    Log in for availability
    Case of 1 - $130.72

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.