Scissors, Strong, Excelta Corp®
Scissors, kevlar, 3 star quality, 5.5" (137.5 mm), Stainless steel AISI 440, 44 mm (1¾"), Straight
Catalog # 94024-214
Supplier: Excelta
Supplier #: 299P
Jump to:
Product Details & Documents
Heavy duty applications require large strong scissors, and these fit that bill.
- Designed for heavy duty applications
- Serrated outside edges
These heavy duty general purpose scissors have serrated outside blade edges. They are set up for heavy duty cutting.
Specifications
- Description:Scissors, kevlar, 3 star quality
- Length:5.5" (137.5 mm)
- Material:Stainless steel AISI 440
- Curvature:Straight
- Blade length:44 mm (1¾")



