Order Entry
Canada
Orders LinkContactUsLinkComponent
Automatic Digital Refractometers, ATAGO®

Automatic Digital Refractometers, ATAGO®

RX-5000i-Plus, 90 VA, 0.00001 nD 0.005% Brix, 37 x 26 x 14 cm (149/16 x 101/4 x 51/2"), ±0.00002 nD ±0.010% brix, 1.32422–1.58000 nD 0.00–100.00% Brix, 6.6 kg (14.55 lbs.)
  89187-028
 :   Atago
Supplier #:  3275
Automatic Digital Refractometers, ATAGO®
  89187-028
 :  Atago
Automatic Digital Refractometers, ATAGO®
Automatic Digital Refractometers, ATAGO®

RX-5000i-Plus, 90 VA, 0.00001 nD 0.005% Brix, 37 x 26 x 14 cm (149/16 x 101/4 x 51/2"), ±0.00002 nD ±0.010% brix, 1.32422–1.58000 nD 0.00–100.00% Brix, 6.6 kg (14.55 lbs.)

 
$55,485.18
   
Each
 

These digital refractometers offer automatic and accurate measurement of the refractive index and Brix scale.

Model RX-5000i-plus and RX-5000i are designed for the measurement of wide range of samples including emulsions. It has a measurement temperature of 5 to 75 °C (41 to 167 °F).

All models have a printer output, as well as a USB for connection to a computer.

Ordering information: Supplied with a one-year manufacturer’s warranty. A calibration certificate is available for each unit. Contact your Avantor representative for information.

 
  • Model:
    RX-5000i-Plus
  • Resolution:
    0.00001 nD 0.005% Brix
  • L×W×H:
    37 x 26 x 14 cm (149/16 x 101/4 x 51/2")
  • Electrical:
    90 VA
  • Measurement range:
    1.32422–1.58000 nD 0.00–100.00% Brix
  • Accuracy:
    ±0.00002 nD ±0.010% brix
  • Weight:
    6.6 kg (14.55 lbs.)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.