Axygen® Gel Loading Tips, Corning
Flat, O.D. 0.037 cm (0.015"), 200 µl, Clear, 200 Tips/Rack
Supplier: Corning
Supplier #: TGL-200FT37R
Jump to:
Product Details & Documents
Axygen brand gel loading tips have a universal fit for reseach grade pipettors.
They have a convenient graduation mark at 5 µl for quick volume check. The 0.17 mm tips are for loading 0.2 mm thick gels.
Specifications
- Volume:200 µl
- Tip color:Clear
- Packed:200 Tips/Rack
- Tip style:Flat, O.D. 0.037 cm (0.015")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



