VWR® Basic Protection SPP Gowns
Disposable gowns made from spunbond polypropylene (SPP), offering lightweight, breathable protection for basic cleanroom and laboratory applications. Designed for comfort and coverage, these gowns feature full-length sleeves, elastic cuffs, and tie closures for a secure fit. Ideal for environments requiring non-sterile, particulate control without compromising mobility.
Made from spunbond polypropylene (SPP) for lightweight and breathable protection
- Disposable, single-use gowns reduce cross-contamination risk
- Long sleeves and full-length design for maximum protection
- Elastic cuffs for a secure fit at the wrists to prevent sleeve slippage and maintain barrier integrity
- Adjustable back ties (neck and waist) for a comfortable and secure fit
- Non-sterile garments are suitable for general cleanroom, lab, and controlled environment use
- Latex-free formulation is safe for users with latex sensitivities
- Helps maintain hygiene and safety standards in controlled areas
VWR® Basic protection SPP gowns provide reliable, lightweight coverage for cleanroom and laboratory environments where basic contamination control is essential. Designed for non-sterile applications, they offer cost-effective protection against particulates and light splashes while supporting compliance with hygiene standards. Ideal for use in controlled environments, these gowns are latex-free, easy to dispose of, and perfect for pharmaceutical, biotech, and general lab settings.
: Tested and manufactured in an ISO certified facility under stringent process controls to ensure that each product meets exacting quality standards and performs to specification. Products are validated through independent lab testing.
: Gowns are packaged 50 per case.
- Clothing Size:Universal
- Color:Blue
- Length:45"
- Chest size:27"
- Sleeve:23"
- Sleeve or leg length:Long
- Gender:Unisex
- Closure type:Back fastening
- Water resistance:First line barrier
- Tensile strength:12.6 lbs./in. (warp), 10.4 lbs./in. (filling)
- Weight:25.49 g/m²
- Tearing strength:1.6 lbs./in. (lengthwise yarns), 1.6 lbs./in. (widthwise yarns)
- Cat. No.:89178-402
- Cleanroom class:10000/ISO 7
- Garment application:Cleanroom|Industrial|Laboratory|Medical|General Purpose
- Pockets:Without pockets
- Fabric:Spunbound polypropylene
- Particle shedding (Helmke Drum):Level II



