General Printer Labels, Brady
Printer labels, B-584, Plastic, Reflective silver, BBP®31, BBP®33, 4", 15.24 m (50 ft.)
Catalog # 89174-964
Supplier: Brady Worldwide
: 117997
Jump to:
Product Details & Documents
General labels for straws, petri dishes, bottles, flasks, microplates, bags, and more.
Tamper evident labels and tapes: B-438 metalized polyester, permanent adhesive designed to leave checkboard footprint if removed.
Specifications
- For Use With:BBP®31, BBP®33
- Color:Reflective silver
- Description:Printer labels, B-584
- Material:Plastic
- Roll length:15.24 m (50 ft.)
- Width:4"



