General Printer Labels, Brady
Printer labels, B-581, Vinyl, White, BBP®31, BBP®33, 2.25", 30.48 m (100 ft.)
Catalog # 89174-942
Supplier: Brady Worldwide
: 118004
Jump to:
Product Details & Documents
General labels for straws, petri dishes, bottles, flasks, microplates, bags, and more.
Tamper evident labels and tapes: B-438 metalized polyester, permanent adhesive designed to leave checkboard footprint if removed.
Specifications
- For Use With:BBP®31, BBP®33
- Color:White
- Description:Printer labels, B-581
- Material:Vinyl
- Roll length:30.48 m (100 ft.)
- Width:2.25"



