General Printer Labels, Brady
Printer labels, B-569, Polyester, Clear, BBP®31, BBP®33, 1.125", 30.48 m (100 ft.)
Catalog # 89174-888
Supplier: Brady Worldwide
: 117943
Jump to:
Product Details & Documents
General labels for straws, petri dishes, bottles, flasks, microplates, bags, and more.
Tamper evident labels and tapes: B-438 metalized polyester, permanent adhesive designed to leave checkboard footprint if removed.
Specifications
- For Use With:BBP®31, BBP®33
- Color:Clear
- Description:Printer labels, B-569
- Material:Polyester
- Roll length:30.48 m (100 ft.)
- Width:1.125"



