General Printer Labels, Brady
Printer labels, B-549, Polyester, Yellow, BBP®31, BBP®33, 4", 30.48 m (100 ft.)
89174-856
Supplier #: 117863
General labels for straws, petri dishes, bottles, flasks, microplates, bags, and more.
Tamper evident labels and tapes: B-438 metalized polyester, permanent adhesive designed to leave checkboard footprint if removed.
- For Use With:BBP®31, BBP®33
- Color:Yellow
- Description:Printer labels, B-549
- Material:Polyester
- Roll length:30.48 m (100 ft.)
- Width:4"



