General Printer Labels, Brady
Printer labels, B-509, Polyester, Yellow, BBP®31, BBP®33, 4.25", 7.6 m (25 ft.)
Catalog # 89174-838
Supplier: Brady Worldwide
Supplier #: 117918
Jump to:
Product Details & Documents
General labels for straws, petri dishes, bottles, flasks, microplates, bags, and more.
Tamper evident labels and tapes: B-438 metalized polyester, permanent adhesive designed to leave checkboard footprint if removed.
Specifications
- For Use With:BBP®31, BBP®33
- Color:Yellow
- Description:Printer labels, B-509
- Material:Polyester
- Roll length:7.6 m (25 ft.)
- Width:4.25"



