BA 410E Compound Upright Microscope, Motic Instruments
Product Details & Documents
The BA410 Elite is the flagship of Motic's biological microscope series, and is intended for a wide array of laboratory and research applications
- Binocular head Siedentopf type 30° inclined, 360° rotating (binocular model)
- Trinocular head Siedentopf type 30° inclined, 360° rotating [light split 20/80] (trinocular model)
- Widefield high eyepoint eyepiece WFPL 10×/22 mm with diopter adjustment on both eyepieces, with rubber eyecup (paired)
- Reversed sextuple nosepiece
- CCIS Plan Achromat objectives EC-H PL4×, EC-H PL10×, EC-H PL40× S, EC-H PL100X S-oil
- Coaxial coarse and fine focusing adjustment
- Built in low position rackless stage with right hand control
- Achromat swing-out condenser N.A. 0.90 with iris diaphragm
- Koehler illumination 3W LED with external lamp house and intensity control
- Universal power supply 100 - 240 V UL
- Immersion oil (5 ml), power cord, allen hexagonal key, vinyl dust cover
Standard with the BA410 Elite series is Motic’s Enhanced Contrast (EC-H) plan achromatic lenses. These are easily upgraded to Motic’s plan fluar or plan apochromatic lenses for further enhanced image fidelity. A large rackless mechanical stage featuring smooth, ball-bearing drive motion, and 1mm graduated scale allows for precise, repeatable positioning of specimen slides. Robust design and exceptional upgradeability ensure that the BA410 Elite will be a work-horse for years to come.
Modular by design, the BA410 Elite is upgradeable with phase contrast, polarizing, epi-fluorescence, and discussion/teaching devices available to further increase the utility of this microscope. The professional focusing, swing-out Abbe condenser offers focused, consistent lighting across the entire magnification range providing exact, publication quality images when coupled with a Moticam camera.
: Microscope is supplied with Micrometer reticles, phase contrast accessories, polarizing accessories, Darkfield accessories, and Epi-fluorescence attachments. Contact your Avantor representative to learn more about this and other Motic solutions. All Motic products come with a one-year electrical and five-year mechanical warranty.
Specifications
- Description:CCIS EC-H PL 40X/ 0.65/ S
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



