Order Entry
Canada
Orders LinkContactUsLinkComponent
 

BA 410E Compound Upright Microscope, Motic Instruments

CCIS EC-H PL 4X/ 0.1
Catalog # 89168-456
BA 410E Compound Upright Microscope, Motic Instruments
Catalog # 89168-456
Supplier:  
BA 410E Compound Upright Microscope, Motic Instruments
BA 410E Compound Upright Microscope, Motic Instruments

CCIS EC-H PL 4X/ 0.1

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
CCIS EC-H PL 4X/0.1 OBJ Catalog #CA89168-456

 

Product Details & Documents

The BA410 Elite is the flagship of Motic's biological microscope series, and is intended for a wide array of laboratory and research applications

  • Binocular head Siedentopf type 30° inclined, 360° rotating (binocular model)
  • Trinocular head Siedentopf type 30° inclined, 360° rotating [light split 20/80] (trinocular model)
  • Widefield high eyepoint eyepiece WFPL 10×/22 mm with diopter adjustment on both eyepieces, with rubber eyecup (paired)
  • Reversed sextuple nosepiece
  • CCIS Plan Achromat objectives EC-H PL4×, EC-H PL10×, EC-H PL40× S, EC-H PL100X S-oil
  • Coaxial coarse and fine focusing adjustment
  • Built in low position rackless stage with right hand control
  • Achromat swing-out condenser N.A. 0.90 with iris diaphragm
  • Koehler illumination 3W LED with external lamp house and intensity control
  • Universal power supply 100 - 240 V UL
  • Immersion oil (5 ml), power cord, allen hexagonal key, vinyl dust cover

Standard with the BA410 Elite series is Motic’s Enhanced Contrast (EC-H) plan achromatic lenses. These are easily upgraded to Motic’s plan fluar or plan apochromatic lenses for further enhanced image fidelity. A large rackless mechanical stage featuring smooth, ball-bearing drive motion, and 1mm graduated scale allows for precise, repeatable positioning of specimen slides. Robust design and exceptional upgradeability ensure that the BA410 Elite will be a work-horse for years to come.

Modular by design, the BA410 Elite is upgradeable with phase contrast, polarizing, epi-fluorescence, and discussion/teaching devices available to further increase the utility of this microscope. The professional focusing, swing-out Abbe condenser offers focused, consistent lighting across the entire magnification range providing exact, publication quality images when coupled with a Moticam camera.

 : Microscope is supplied with Micrometer reticles, phase contrast accessories, polarizing accessories, Darkfield accessories, and Epi-fluorescence attachments. Contact your Avantor representative to learn more about this and other Motic solutions. All Motic products come with a one-year electrical and five-year mechanical warranty.

Specifications
  • Description:
    CCIS EC-H PL 4X/ 0.1
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Left Armrest
    Left Armrest
    CA19000-554
    Log in for availability
    Each - 41,04 $

Product Information

  • Catalog #
    Availability
    Price
  • Right armrest
    Right armrest
    CA19000-556
    Log in for availability
    Each - 40,59 $