VWR® Specimen Containers, PP
237 ml (8 oz.), Container with Lid, 73.7 Dia x 100.5 H mm, Individually Wrapped, Sterile
Supplier: VWR International
Jump to:
Product Details & Documents
Sturdy, shatter-resistant containers are manufactured from transparent polypropylene to allow constant sample viewing.
- Sturdy, shatter-resistant design
- Transparent siding
- Polypropylene construction
- Available in nonsterile or sterile formats
Containers feature molded graduations in 10 mL and 0.5 oz. increments. Polyethylene snap-on lids are sold separately, except where noted. Lids create a secure seal, and offer space for date, name, doctor, and room number molded into the surface. Components are available in nonsterile or sterile formats.
: Lids fit both 5 and 8 oz. containers. Bulk items are packaged 20 per bag, 25 bags per case.
Specifications
- Sterility:Sterile
- Capacity:237 ml (8 oz.)
- Description:Container with Lid
- Dimensions:73.7 Dia x 100.5 H mm
- Packaging:Individually Wrapped



