VWR® Specimen Containers, PP
Product Details & Documents
Sturdy, shatter-resistant containers are manufactured from transparent polypropylene to allow constant sample viewing.
- Sturdy, shatter-resistant design
- Transparent siding
- Polypropylene construction
- Available in nonsterile or sterile formats
Containers feature molded graduations in 10 mL and 0.5 oz. increments. Polyethylene snap-on lids are sold separately, except where noted. Lids create a secure seal, and offer space for date, name, doctor, and room number molded into the surface. Components are available in nonsterile or sterile formats.
Ordering information: Lids fit both 5 and 8 oz. containers. Bulk items are packaged 20 per bag, 25 bags per case.
Specifications
- Sterility:Sterile
- Capacity:148 ml (5 oz.)
- Description:Container
- Dimensions:73.7 Dia x 66.3 H mm
- Packaging:Bulk
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



