VWR® Laser Printer Labels
Printer labels for laser printers, 25.4×67 mm (1×2.64"), 30 labels/sheet, 25 sheets (750 labels)
Catalog # 89097-836
Supplier: VWR International
Jump to:
Product Details & Documents
Laser printer-compatible labels are designed for use in laboratory or office applications.
- Supplied in a rainbow of colors
- Removable or permanent adhesives depending on color
Supplied on 8¹/₂×11" sheets, all labels include step-by-step instructions on how to create, format, and print individual labels.
Fluorescent rainbow labels are supplied in sets of 25 laser sheets, with 5 each of fluorescent green, orange, chartreuse, pink, and red. The labels feature removeable adhesive, with the exception of fluorescent red, which is manufactured with a permanent adhesive. The white single-ply labels feature a permanent adhesive.
Specifications
- Description:Printer labels for laser printers
- Dimensions:25.4×67 mm (1×2.64")
- Packaging:30 labels/sheet, 25 sheets (750 labels)



