VWR® Traceable® Minimum/Maximum Memory Thermometers
Product Details & Documents
Thermometers are ideal for monitoring solutions, refrigerators, and room temperature.
- Traceable
- High-impact ABS housing
- Fits in a vaccine tray
- Highly visible LCD digits
The 1 cm (3/8") high LCD digits display current, minimum, and maximum of ambient or probe temperature with the exact time and date when they occurred. Sensor with 182.9 cm (6') cable performs accurately even when both are under water. Features high-impact ABS housing. Thermometer with special bottle probe is specifically designed for refrigerator and freezer applications. Vaccine thermometer has a sensor probe that is sealed in a 5 mL bottle filled with GRAS nontoxic glycol. The bottle mimics vaccine temperature and fits in a vaccine tray.
: Thermometers fulfill all CDC thermometer and vaccine thermometer requirements. A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
: Units are supplied with sensor and cable, flip-open stand for bench use, slot for wall mounting, Velcro® fastener to attach thermometer to any surface, and AAA alkaline battery.
: VWRCATALYST™ provides convenient and efficient re-calibration services for your digital thermometers with an industry leading 5-day average turn-around time from receipt of your instrument. All the service will be performed by an ISO17025 certified lab. Recalibration, certification and shipping fees are all included in the catalog number cost. Simply order the stated catalog number based on how many calibration points are desired. You will receive a protective box to ship your instrument to Avantor's certified calibration laboratory along with a work order form and a prepaid return shipping label. Upon receipt at the laboratory your instrument will be inspected for any defects and the performance of your instrument will be compared to certified standards. After re-calibration, your calibration report and instrument will be carefully repacked then returned with standard ground shipping. We also provide expedited service options available upon request.
Specifications
- Description:Vaccine Thermometer
- Cat. No.:89094-786
- W×D×H:90×90×24 mm (35/8 × 35/8 × 7/8")
- Temperature range:–40 to 80°C (–40 to 176°F)
- Probe:3.8L x 0.5 dia. cm (11/2 x 1/8")
- Temperature resolution:0.5°C
- Temperature accuracy:±1.5°C
- Weight:99.2 g (3.5 oz.)
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



