PYREX® Plain Funnels, Stemless, Corning
60 mm, 75 mm
Supplier: Corning
Fournisseur #: 6240-75
PYREX® Plain Funnels, Stemless, Corning
Catalog # 89091-526
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
PYREX®, borosilicate glass.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
These stemless funnels are of molded construction with bottoms ground flat and have a 6 mm opening. For use in the sugar industries.
Documents
Certificates
Search by Lot NumberSpecifications
- Length:60 mm
- Inner diameter:75 mm
- Cat. No.:89091-526
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



