Order Entry
Canada
Orders LinkContactUsLinkComponent
PYREX® Round-Bottom Boiling Flasks, Short Ring Neck, Corning

PYREX® Round-Bottom Boiling Flasks, Short Ring Neck, Corning

1 L, 8, 130 x 185 mm (51/8 x 75/16")
Catalog # 89091-214
Product available on GSA Advantage®
   Low Manufacturing Impact
Supplier:   Corning
Supplier #:  4260-1L
PYREX® Round-Bottom Boiling Flasks, Short Ring Neck, Corning
Catalog # 89091-214
Supplier:  Corning
Product available on GSA Advantage®
   Low Manufacturing Impact
PYREX® Round-Bottom Boiling Flasks, Short Ring Neck, Corning
PYREX® Round-Bottom Boiling Flasks, Short Ring Neck, Corning

1 L, 8, 130 x 185 mm (51/8 x 75/16")

Price
$815.00
Log in for availability
Case of 12
Product Details & Documents

PYREX® borosilicate glass, clear, with short neck.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

These flask mouth tooled for uniform rubber stopper fit. The normal working temperature is 230 °C.

Specifications
  • Capacity:
    1 L
  • Stopper no.:
    8
  • O.D.×H:
    130 x 185 mm (51/8 x 75/16")
  • Cat. No.:
    89091-214
  • Environmental certification:
    I-RECs, ISO 14001 - Monterrey
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.