PYREX® Round-Bottom Boiling Flasks, Long Neck, Corning
100 ml, 2, 65×120 mm
Catalog # 89091-070
Product available on GSA Advantage®
PYREX® Round-Bottom Boiling Flasks, Long Neck, Corning
Catalog # 89091-070
Product available on GSA Advantage®
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
FLASK ROUND BOTTOM 100ML CS50 Catalog #76490-776
Product 76490-776 is similar to 89091-070 but manufacturer and specifications may vary.
Product Details & Documents
Flasks have tooled mouths for uniform stopper fit and carefully controlled wall thicknesses to maintain proper balance between thermal expansion and mechanical strength for optimal shock resistance
They are extremely chemically durable for contaminant-free results and long life under rigid lab conditions. Working temperature: 230°C (446°F).
Documents
Specifications
- Capacity:100 ml
- Rubber stopper size:2
- O.D.×H:65×120 mm
- Cat. No.:89091-070
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact



