Corning® 25-Layer CellCube® Module, Corning
Product Details & Documents
The CellCube Module is an integral, encapsulated, sterile, single-use device that is 100% pressure-hold tested before shipment
It is comprised of a series of parallel, styrene plates joined to create thin, sealed, laminar flow spaces between adjacent plates. Each culture plate receives proprietary tissue culture treatment prior to assembly to ensure dense, uniform cell growth. These CellCube Modules provide: a series of parallel, polystyrene plates joined to create thin, sealed, laminar flow spaces between adjacent plates, 21,250 cm2 polystyrene growth surface optimally treated for the growth of attachment dependent cells, a perfused environment which more closely simulates in vivo conditions and reliably distributes nutrients and oxygen, an integral, encapsulated, sterile, single-use device that is 100% pressure-hold tested before shipment. Square Flask Shape.
Documents
Specifications
- Description:25-Layer CellCube® Module with 21,250 cm² Growth Surface
- Material:Polycarbonate/Polystyrene
- Growth area:21,250 cm²
- Sterility:Sterile
- Cat. No.:89090-254
- Environmental certification:RECs, ISO 14001 - Kennebunk
- Media volume:1500 ml
- Environmentally Preferable:Low Manufacturing Impact
- Surface:Tissue Culture Treated
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



