Corning® Disposable Spinner Flasks with Solid Caps, Corning
Product Details & Documents
The Corning 1 L spinner flask body is constructed of polystyrene, paddle and shaft from polypropylene and caps from high density polyethylene. All are made of USP Class VI and ISO 10993-18 compliant materials
- Recommended working range of 300 ml to 1 L
- Extended paddle design ensures constant top-to-bottom motion of the liquid without having to adjust the height of the paddle.
- Bottom contours on the paddle hug the shape of the flask, eliminating dead spots.
- Two wide neck openings for easy pouring; easily accept a 100 ml pipet.
- Vertical side baffles break up laminar flow - ensures better mixing and maximizes cell production.
- Each system is supplied individually double bagged.
- Sterilised by gamma irradiation; have the highest sterility assurance level (SAL) of 10⁻⁶ and meets USP XXIV:71 bacteriostasis, fungistasis and sterility standards.
Ordering information: Single use only. Flasks cannot be autoclaved or resterilized with alcohol. Any attempt to do so will result in degradation of the materials. Optional vented caps (Cat. No 3567) and Aseptic transfer caps (Cat. No. 3562) are available. Designed for both suspension and adherent cell culture applications and optimized for use with corning microcarriers.
Documents
Specifications
- Sterility:Sterile
- Capacity:1 L
- Description:Baffled and supplied with aseptic transfer cap
- Material:Plastic
- Style:Spinner
- Working volume:1 L (max.)
- Diameter ×H:13.7×24.5 cm
- Sidearm neck O.D.:45 mm
- Cap diameter:54 mm (approx.)
Accessories
Product Information
- Catalog #MaterialSterilityAvailabilityPrice
- Aseptic transfer cap
Product Information
- Catalog #MaterialSterilityAvailabilityPrice
- Aseptic transfer capAseptic transfer cap89089-912High Density Polyethylene, orangeSterileLog in for availabilityCase of 2 - $689.35
Product Information
- Catalog #MaterialSterilityAvailabilityPrice
- Aseptic transfer capAseptic transfer cap89089-908High Density Polyethylene, orangeSterileLog in for availabilityCase of 2 - $641.75
Product Information
- Catalog #MaterialSterilityAvailabilityPrice
- Vent capVent cap89089-914High Density Polyethylene, orangeSterileLog in for availabilityCase of 4 - $68.85
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



