Sample Containers, Polystyrene, Greiner Bio-One
148 ml (5 oz.), Flat-Bottom Container, with Metal Screw Cap, 107 mm, 49 mm, Plain, Non sterile
Catalog # 89085-342
Supplier: Greiner Bio-One
Supplier #: 225180
Jump to:
Product Details & Documents
This collection of clear polystyrene sample containers is designed to meet general-purpose collection, storage, and transport requirements for most lab environments.
- Clear polystyrene construction
- Supplied sterile or nonsterile
- Flat or conical bottom styles
- Supplied with scrap caps
Containers are available with flat- or conical-bottom styles, and can be supplied sterile or nonsterile. Flat-bottom containers are supplied with plastic or metal screw caps, and conical-bottom containers are supplied with plastic, wadded screw caps.
Documents
Specifications
- Sterility:Non sterile
- Width:49 mm
- Capacity:148 ml (5 oz.)
- Description:Flat-Bottom Container, with Metal Screw Cap
- Height:107 mm
- Label type:Plain
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



