Sample Containers, Polystyrene, Greiner Bio-One
100 ml (3.4 oz.), Flat-Bottom Container, with Metal Screw Cap, 78 mm, 48 mm, No label, Non sterile
Catalog # 89085-340
Supplier: Greiner Bio-One
Supplier #: 224170
Jump to:
Product Details & Documents
This collection of clear polystyrene sample containers is designed to meet general-purpose collection, storage, and transport requirements for most lab environments.
- Clear polystyrene construction
- Supplied sterile or nonsterile
- Flat or conical bottom styles
- Supplied with scrap caps
Containers are available with flat- or conical-bottom styles, and can be supplied sterile or nonsterile. Flat-bottom containers are supplied with plastic or metal screw caps, and conical-bottom containers are supplied with plastic, wadded screw caps.
Documents
Specifications
- Sterility:Non sterile
- Width:48 mm
- Capacity:100 ml (3.4 oz.)
- Description:Flat-Bottom Container, with Metal Screw Cap
- Height:78 mm
- Label type:No label



