Vials with Insert, Wheaton
Autosampler vial with insert, snap/crimp, 0.10 ml, 12×32 mm, Amber, No
Catalog # 89050-864
Supplier: DWK Life Sciences (KIMBLE)
Supplier #: 225200
Jump to:
Product Details & Documents
The glass/plastic vial with 0.1 ml insert has thermoplastic polymer outer shell provides safety from breakage.
The insert is made of Type I borosilicate glass. The conical interior of the insert ensures maximum retrival of contents without the hassle of using removable inserts.
Specifications
- Cap included:No
- Capacity:0.10 ml
- Color:Amber
- Description:Autosampler vial with insert, snap/crimp
- Diameter ×H:12×32 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



