Halogen Bulbs, Ushio, Bulbtronics©
Bulb, Ushio, 19.56 mm light center length, C6/single coil transverse, 2000 h, 30 mm, 8.89 mm, T2 3/4, G4/2-pin, 6 V, 20 W, 1000866, 2850 K
Catalog # 89041-226
Jump to:
Discontinued
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:8.89 mm
- Max. temp.:2850 K
- Description:Bulb, Ushio, 19.56 mm light center length
- Length:30 mm
- Filament:C6/single coil transverse
- Bulb life:2000 h
- Base:G4/2-pin
- Model:T2 3/4
- Power:20 W
- Voltage:6 V
- OEM number:1000866



