VWR® Stirring Rods
PTFE with Steel Core, 6 mm, 100 mm
Supplier: VWR International
Jump to:
Product Details & Documents
Available with a steel core or in solid PTFE, these rods are chemically resistant, inert, and non-abrasive.
- Constructed from solid PTFE or with a steel core
- Chemically resistant
- Inert
- Non-abrasive
Steel core rods have a rounded end, can be bent into a permanent shape, and are ideal when extra rigidity is required. Solid PTFE rods have a tapered end. Usable to 280°C (536°F).
Documents
Specifications
- Ø:6 mm
- Length:100 mm
- Material:PTFE with Steel Core
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



