Order Entry
Canada
Orders LinkContactUsLinkComponent
VWR® Jars, PTFE

VWR® Jars, PTFE

60 ml (2 oz.), 46 mm, 60 mm
Catalog # 89026-172
Supplier:   VWR International
VWR® Jars, PTFE
Catalog # 89026-172
Supplier:  VWR International
VWR® Jars, PTFE
VWR® Jars, PTFE

60 ml (2 oz.), 46 mm, 60 mm

Price
$259.91
New Customer Promotional Price
Log in for availability
Each
Product Details & Documents

Isostatically molded, pure FDA approved PTFE molded stackable jars have thick wall construction and a smooth internal finish.

  • Chemically resistant and inert
  • Screw-on cap included

Suitable for IPA Method 1311 TCLP.

Caution: Do not use with cap sealed for chemical reactions or digestions. Loosen lid when thermally sterilizing.

Specifications
  • Cap Size:
    60 mm
  • Capacity:
    60 ml (2 oz.)
  • Height:
    46 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.