Order Entry
Canada
Orders LinkContactUsLinkComponent
VWR® Jars, PTFE

VWR® Jars, PTFE

1 L (33.8 oz.), 160 mm, 110 mm
Catalog # 89026-156
Supplier:   VWR International
VWR® Jars, PTFE
Catalog # 89026-156
Supplier:  VWR International
VWR® Jars, PTFE
VWR® Jars, PTFE

1 L (33.8 oz.), 160 mm, 110 mm

Price
$1,214.62
New Customer Promotional Price
Log in for availability
Each
Product Details & Documents

Isostatically molded, pure FDA approved PTFE molded stackable jars have thick wall construction and a smooth internal finish.

  • Chemically resistant and inert
  • Screw-on cap included

Suitable for IPA Method 1311 TCLP.

Caution: Do not use with cap sealed for chemical reactions or digestions. Loosen lid when thermally sterilizing.

Specifications
  • Cap Size:
    110 mm
  • Capacity:
    1 L (33.8 oz.)
  • Height:
    160 mm