Iris Dressing Forceps, OR Grade, Sklar
Product Details & Documents
Sklar® Iris Dressing Forceps are thumb style forceps commonly used for placing or removing dressings during ophthalmic procedures.
Although Dressing Forceps were originally designed to specifically hold materials such as gauze, they have come to have a variety of additional functions
Censitrac Ready products are industry standard and constructed of stainless steel.
They may be used for removing foreign objects or dead tissue from wounds, as well as other small surgical materials such as tubing.
Ordering information: Censitrac instruments are custom barcoded to reflect the facility. This is unique customization. The initial order for the facility can take 14 to 30 days, subsequent orders can take less time.
Caution: Customers must have a Censitrac Site ID to purchase Censitrac instruments.
Specifications
- Description:Iris Dressing Forceps
- Length:10.2 cm (4")
- Material:Stainless steel
- Curvature:Straight
- Tip style:Serrated
- Grade:Premium OR-Grade
- Sterile:-
- Handle:Thumb
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



