Dressing Forceps, Delicate, Sklar
Product Details & Documents
Dressing Forceps are thumb forceps used for holding dressing materials such as cotton and gauze during surgical procedures, changing dressings, or packing wounds
Censitrac Ready OR Grade Dressing Forceps are industry standard and constructed of stainless steel.
This product is straight with serrated tips.
Ordering information: Censitrac instruments are custom barcoded to reflect the facility. This is unique customization. The initial order for the facility can take 14 to 30 days, subsequent orders can take less time.
Caution: Customers must have a Censitrac Site ID to purchase Censitrac instruments.
Specifications
- Description:Dressing Forceps, Delicate
- Length:152 mm (6")
- Material:Stainless steel
- Curvature:Straight
- Tip style:Serrated
- Grade:Premium OR-Grade
- Sterile:-
- Handle:Thumb
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



