Order Entry
Canada
Orders LinkContactUsLinkComponent
 

polyproLABS® Base Cabinets, Air Control

Base polyprolabs, 6 half-width, 1 full-width drawer, PP, 48", 22", 35", 185 lbs.
Catalog # 89008-462
Supplier:   Air Control
 :  AC-185-4836
polyproLABS® Base Cabinets, Air Control
Catalog # 89008-462
Supplier:  Air Control
polyproLABS® Base Cabinets, Air Control

Base polyprolabs, 6 half-width, 1 full-width drawer, PP, 48", 22", 35", 185 lbs.

Price
$9,369.97
Log in for availability
Each
 
Product Details & Documents

Corrosion-resistant casework cabinets are constructed of stress-relieved, acid-resistant, 1.3 cm (½") thick polypropylene.

  • Drawers slide quietly and evenly on a polypropylene notched groove system

Drawer panels are 1 cm (⅜") thick and feature built-in stops to prevent accidental removal. The drawer suspension system is rated to withstand numerous cycles at 45.4 kg (100 lbs.). Doors are solid 1 cm (⅜") thick with beveled edges.

Two models of cabinets include adjustable shelves made from solid 1.3 cm (½") thick polypropylene. Cabinets with two half-width drawers and two doors include one shelf. Open-front bookcase units include two shelves. All other cabinets do not include shelves.

Joints are thermally welded by a special process that ensures leak-tight, flush unions. All hardware, including door hinges, screws, latches, drawer suspension systems, and handles, is constructed of polypropylene. No metals are used in cabinets. Toe space measures 10.2H×7.6D cm (4×3").

Specifications
  • Depth:
    22"
  • Width:
    48"
  • Description:
    Base polyprolabs, 6 half-width, 1 full-width drawer
  • Height:
    35"
  • Material:
    PP
  • Weight:
    185 lbs.
Accessories

Product Information

  • Catalog #
    Material
    Height
    Availability
    Price
  • Pegboard Drying Rack
    Pegboard Drying Rack
    89008-208
    PP
    6"
    Log in for availability
    Each - 1 363,59 $

Product Information

  • Catalog #
    Availability
    Price
  • Front filler panel
    Front filler panel
    89008-778
    Log in for availability
    Each - 448,87 $

Product Information

  • Catalog #
    Availability
    Price
  • End filler panel
    End filler panel
    89008-780
    Log in for availability
    Each - 406,23 $

Product Information

  • Catalog #
    Availability
    Price
  • Countertop
    Countertop
    89008-782
    Log in for availability
    Each - 512,12 $