polyproLABS® Base Cabinets, Air Control
Product Details & Documents
Corrosion-resistant casework cabinets are constructed of stress-relieved, acid-resistant, 1.3 cm (½") thick polypropylene.
- Drawers slide quietly and evenly on a polypropylene notched groove system
Drawer panels are 1 cm (⅜") thick and feature built-in stops to prevent accidental removal. The drawer suspension system is rated to withstand numerous cycles at 45.4 kg (100 lbs.). Doors are solid 1 cm (⅜") thick with beveled edges.
Two models of cabinets include adjustable shelves made from solid 1.3 cm (½") thick polypropylene. Cabinets with two half-width drawers and two doors include one shelf. Open-front bookcase units include two shelves. All other cabinets do not include shelves.
Joints are thermally welded by a special process that ensures leak-tight, flush unions. All hardware, including door hinges, screws, latches, drawer suspension systems, and handles, is constructed of polypropylene. No metals are used in cabinets. Toe space measures 10.2H×7.6D cm (4×3").
Specifications
- Depth:22"
- Width:24"
- Description:Base polyprolabs, 5 full-width drawers
- Height:35"
- Material:PP
- Weight:140 lbs.
Accessories
Product Information
- Catalog #MaterialHeightAvailabilityPrice
- Pegboard Drying Rack
Product Information
- Catalog #AvailabilityPrice
- Front filler panel
Product Information
- Catalog #AvailabilityPrice
- End filler panel
Product Information
- Catalog #AvailabilityPrice
- Countertop



