polyproLABS® Base Cabinets, Air Control
Product Details & Documents
Corrosion-resistant casework cabinets are constructed of stress-relieved, acid-resistant, 1.3 cm (½") thick polypropylene.
- Drawers slide quietly and evenly on a polypropylene notched groove system
Drawer panels are 1 cm (⅜") thick and feature built-in stops to prevent accidental removal. The drawer suspension system is rated to withstand numerous cycles at 45.4 kg (100 lbs.). Doors are solid 1 cm (⅜") thick with beveled edges.
Two models of cabinets include adjustable shelves made from solid 1.3 cm (½") thick polypropylene. Cabinets with two half-width drawers and two doors include one shelf. Open-front bookcase units include two shelves. All other cabinets do not include shelves.
Joints are thermally welded by a special process that ensures leak-tight, flush unions. All hardware, including door hinges, screws, latches, drawer suspension systems, and handles, is constructed of polypropylene. No metals are used in cabinets. Toe space measures 10.2H×7.6D cm (4×3").
Specifications
- Depth:22"
- Width:24"
- Description:Base polyprolabs, 3 full-width drawers
- Height:29"
- Material:PP
- Weight:110 lbs.
Accessories
Product Information
- Catalog #MaterialHeightAvailabilityPrice
- Pegboard Drying Rack
Product Information
- Catalog #AvailabilityPrice
- Front filler panel
Product Information
- Catalog #AvailabilityPrice
- End filler panel
Product Information
- Catalog #AvailabilityPrice
- Countertop
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



