Order Entry
Canada
Orders LinkContactUsLinkComponent
FreeZone® Benchtop Shell Freezer, Labconco®

FreeZone® Benchtop Shell Freezer, Labconco®

230 V, 50 Hz, 2.5 A
Catalog # 89002-722
Product available on GSA Advantage®
Supplier:   Labconco
Supplier #:  7949030
FreeZone® Benchtop Shell Freezer, Labconco®
Catalog # 89002-722
Supplier:  Labconco
Product available on GSA Advantage®
FreeZone® Benchtop Shell Freezer, Labconco®
FreeZone® Benchtop Shell Freezer, Labconco®

230 V, 50 Hz, 2.5 A

Price
11 210,00 $
Log in for availability
Each
Product Details & Documents

This shell freezer is a compact, efficient system for pre-freezing samples for lyophilization

Freezer cools heat transfer solution to –40°C (–40°F). CFC-free refrigeration system is environmentally friendly. The stainless steel bath contains two chain-driven rollers and is surrounded by urethane foam insulation. Freezer is also equipped with an LED temperature “wave” that displays the bath temperature from –42 to –20°C (–44 to –4°F). Other features include a brushed stainless steel and glacier white epoxy-coated steel exterior with blue accents, a right-side mounted power switch, a left-side mounted retractable bath drain hose, and a white high-density polyethylene cover.

It rotates flasks in a low temperature heat transfer solution, coating the interior surface area of the flask with a uniform thin shell of the sample.

Freezers 89002-720 and 89002-724 are ETL and ETL-C listed. Freezer 89002-722 is CE marked.

 : Includes 2.4m (8') three-wire cord and plug. For Fast-Freeze® flasks; see 26675-228 series.

 : VWRCATALYST™ offers validation services including IQ, OQ, and PQ protocol development and execution, as well as asset management and calibration services (US only); call 888-793-2300 for more details.

Specifications
  • Electrical:
    230 V, 50 Hz, 2.5 A
  • Shipping weight:
    43 kg (95 lbs.)
  • Cat. No.:
    89002-722
  • Capacity:
    Two 40–150 mL flasks or one 300–1200 mL flask for bath
  • Condenser:
    1/3 hp
  • Dimensions:
    14W x 30.5D x 16.5H cm (51/2 x 12 x 61/2") for bath, 36.8W x 56.1D x 50H cm (141/2 x 221/8 x 1911/16") for cabinet